Skip Content

 
FEDERAL SIGNAL

Audible Signal Device

Audible Signal Device close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Signaling Device 
  • Indoor/Outdoor Indoor Outdoor 
  • Amps 0.67 AC 
  • Color Gray 
  • Decibels 0 to 110dB @ 10 ft. 
  • Height 12-1/4" 
  • Width 7-5/16" 
  • Depth 8-1/2" 
Voltage
Please Select

Your Filters:

Clear All
Price
  • $1000-$1500 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
300GCX-120
120VAC

$1,402.00 / each

Enter location to check availability
Catalog Page #  1944 

Price $1,402.00 / each

Technical Specs

  • Item Signaling Device
  • Indoor/Outdoor Indoor, Outdoor
  • Voltage 120VAC
  • Amps 0.67 AC
  • Color Gray
  • Decibels 0 to 110dB @ 10 ft.
  • Height 12-1/4"
  • Width 7-5/16"
  • Depth 8-1/2"
300GCX-024
24VDC

$1,120.00 / each

Enter location to check availability
Catalog Page #  1944 

Price $1,120.00 / each

Technical Specs

  • Item Signaling Device
  • Indoor/Outdoor Indoor, Outdoor
  • Voltage 24VDC
  • Amps 0.67 AC
  • Color Gray
  • Decibels 0 to 110dB @ 10 ft.
  • Height 12-1/4"
  • Width 7-5/16"
  • Depth 8-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More