Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FEDERAL SIGNAL

Amber Single Head Dash/Deck Light, Suction Cup, 12VDC

  • Item # 12Z114
  • My Part #
  • Mfr. Model # 329001-2
  • Catalog Page # N/A
  • Catalog Group # G2177
  • UNSPSC # 39111706
Amber Single Head Dash/Deck Light, Suction Cup, 12VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Single Head Dash/Deck Light
  • Item - Vehicle Lighting Grouping Dash/Deck Light
  • Lens Color - Vehicle Lighting Amber
  • Number of Flash Patterns - Vehicle Lighting 23
  • Length - Vehicle Lighting 4-1/4"
  • Width - Vehicle Lighting 3"
  • Height - Vehicle Lighting 1-3/4"
  • Mounting - Vehicle Lighting Suction
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards EMI, RFI
  • Light Placement - Vehicle Lighting Interior
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Housing Color Black
  • Lens Material Polycarbonate
  • Voltage 12VDC
  • Current Drawn 1.5A
  • Lamp Life 100,000 hr.
  • Flashes per Minute Variable
  • Features 2-Phase Synchronization, Inboard Side Reflectors
  • Includes Snap-on Flash Guard, Reflective Tape, 5 ft. Pigtail, Mounting Bracket and Hardware
  • Manufacturers Warranty Length 5 yr. (LED)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.