Skip Content

NC
FEDERAL SIGNAL

Amber/Red/Clear Light Bar, LED Lamp Type, Surface Mounting, Number of Heads: 22

  • Item # 35ZX52
  • My Part #
  • Mfr. Model # LPX53DS-AW3
  • Catalog Page # N/A
  • UNSPSC # 25172901
Amber/Red/Clear Light Bar, LED Lamp Type, Surface Mounting, Number of Heads: 22 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,850.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Light Bar
  • Item - Vehicle Lighting Grouping Light Bar
  • Length - Vehicle Lighting 52-3/4"
  • Height - Vehicle Lighting 2-1/2"
  • Width - Vehicle Lighting 11-1/4"
  • Lens Color - Vehicle Lighting Amber, Red
  • Light Type - Vehicle Lighting Flashing
  • Number of Heads 22
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Wire Harness
  • Standards SAE J845 Class I
  • Lighting Technology - Vehicle Lighting LED
  • Number of Flash Patterns - Vehicle Lighting 8
  • Lamp Type LED
  • Number of LEDs 94
  • Flashes per Minute Variable
  • Voltage 12VDC
  • Current Drawn 22A
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lamp Life Not Rated
  • Includes Flat Mount
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.