Skip Content
TP
FEDERAL SIGNAL

Amber Dome, Amber LEDs Low Profile Mini Light Bar, LED Lamp Type, Permanent Mounting, Number of Head

  • Item # 3VJV9
  • My Part #
  • Mfr. Model # JLX2106-HD
  • Catalog Page # N/A
  • UNSPSC # 25172901
Lo Pro Mini Lightbar,LED,Ambr,Perm,21 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $968.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Profile Mini Light Bar
  • Lamp Type LED
  • Color Amber Dome, Amber LEDs
  • Mounting Permanent
  • Number of Heads 9
  • Number of LEDs 36
  • Flash Type 26 Flash Patterns
  • Flashes per Minute Variable
  • Voltage 12VDC
  • Current Drawn 6A
  • Length 21"
  • Width 11-1/4"
  • Height 4-3/4"
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lamp Life 100,000 hr.
  • Standards SAE J845 Class I
  • Includes Wiring Harness, Mounting Hardware
  • Manufacturers Warranty Length 5 yr.(LED)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.