Skip Content

DV
FEDERAL SIGNAL

Explosion Proof Electronic Siren Device, Continuous Sound Pattern, 24VDC, 120/240VAC Voltage, Decibe

  • Item # 1TFZ4
  • My Part #
  • Mfr. Model # SSTX-MV
  • Catalog Page # N/A
  • UNSPSC # 46171606
Explosion Proof Electronic Siren Device, Continuous Sound Pattern, 24VDC, 120/240VAC Voltage, Decibe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hazardous Location Audible Signaling Devices
Electronic Siren
Multivoltage siren produces 1 of 4 tones. Meets NEC Class 1, Div. 1, Groups B, C, and D. UL and C-UL Listed.

View More

Technical Specs

  • Audible Alarm Type Siren
  • Visual Indicator Type No Visual Indicator
  • Voltage 24VDC, 120/240VAC
  • Decibels 101 to 108dB
  • Sound Pattern Continuous
  • Indoor/Outdoor Indoor
  • Mounting Pivot/Swivel
  • Height 17"
  • Width 13-1/8"
  • Depth 16-1/4"
  • Vibrating No
  • Housing Material Die Cast Aluminum
  • Rating NEMA 4X
  • Operating Temp. -35 Degrees to 161 Degrees F
  • Standards UL, cUL
  • Item Explosion Proof Electronic Siren Device
  • Hazardous Class I
  • Hazardous Division 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.