Navigation Menu New

Access My Account, Order History, Lists and more here.

56DY24 UBIF20NB UNSPSC # 39121601

Bolt On Circuit Breaker: 20 A Amps, 120V AC, 1 in Wd, 10 kA

  • Item # 56DY24
  • Mfr. Model # UBIF20NB
  • UNSPSC # 39121601
  • Catalog Page # 192 192
Country of Origin China. Country of Origin is subject to change.

These miniature circuit breakers plug or bolt into place in Federal Pacific load centers. They interrupt currents when faults are detected in the circuit. They connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the load center.

Tap image to zoom.

Roll over image to zoom.

Bolt On Circuit Breaker: 20 A Amps, 120V AC, 1 in Wd, 10 kA

  • Item # 56DY24
  • Mfr. Model # UBIF20NB
  • UNSPSC # 39121601
  • Catalog Page # 192 192
Country of Origin China. Country of Origin is subject to change.

These miniature circuit breakers plug or bolt into place in Federal Pacific load centers. They interrupt currents when faults are detected in the circuit. They connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the load center.

Technical Specs

  • Item Bolt On Circuit Breaker
  • Amps 20 A
  • Number of Poles 1
  • Circuit Breaker Type Standard
  • AC Voltage Rating 120V AC
  • DC Voltage Rating Not Rated
  • For Use With Federal Pacific NBLP Commercial Panels
  • Series UBIF
  • Max. AIR Rating 10 kA
  • Length 3.36 in
  • Width 1.0 in
  • Depth 2.55 in
  • Standards ETL Listed

These miniature circuit breakers plug or bolt into place in Federal Pacific load centers. They interrupt currents when faults are detected in the circuit. They connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the load center.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top