Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FEBREZE

Unscented Air Freshener, 800mL, 6PK

  • Item # 33NU18
  • My Part #
  • Mfr. Model # 85837
  • Catalog Page # N/A
  • UNSPSC # 47131812
Unscented Air Freshener, 800mL, 6PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Freshener
  • Fragrance Unscented
  • Size 800mL
  • Container Type Trigger Spray Bottle
  • Color White
  • For Use On Baseboards,Basins,Bedding,Carpet,Clothes,Counters,Drapes,Drywall,Showers,Sinks,Tile,Tubs,Upholstery
  • Recommended Dilution Ready to Use
  • RTU Yield per Container 27 oz.
  • Standards EPA
  • Case Quantity 6
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.