Skip Content

ST
FEBREZE

Linen Air Freshener, 5.5 oz., 8PK

  • Item # 20L023
  • My Part #
  • Mfr. Model # PGC 90189
  • Catalog Page # N/A
  • UNSPSC # 47131812
Air Freshener,Size 5.5 oz.,PK8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.70 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Freshener
  • Fragrance Linen
  • Size 5.5 oz.
  • Container Type Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Linen Air Freshener, 5.5 oz., 8PK is rated 2.6 out of 5 by 9.
Rated 3 out of 5 by from Why No Refills???? I love the scent and convenience of the set and refresh product but WHY ARE THERE NO REFILLS available? I've gone back to the Glade products because in the long run they are less expensive and less wasteful because they have refills.
Date published: 2011-09-04
Rated 5 out of 5 by from Love it I love the air affects and I love the fact that you guys just came out with refills. I just bought two to go in other rooms in my home. The scents are coming together nicely. I wish I remembered which scent came with my first one but I couldn't remember so I got two clean linen and I love it.
Date published: 2011-08-24
Rated 4 out of 5 by from Love & hate this product I live in a very small apartment and really love this product they smell wonderful but.......you can't find refills this is the part I hate. I am on a fixed income and hate to spend the money for new ones every time, plus the waste of having to throw the holders away. Please make refillf for this. Thanks
Date published: 2011-08-16
Rated 1 out of 5 by from Unhappy With Product-No refills Although the scents are really nice. I have used the Apple Spince, Citrus and Linen and Sky, I was really unhappy when I couldn't find a refill. The product is expensive and having to buy a new holder and scent every time really is wrecking my budget. Having to go back to using the "cone". Even though I have been recycling, I feel that throwing away the plastic holder is so wasteful, Buying a package of refills would be such a better idea. Are refills ever going to be available?
Date published: 2011-08-16
Rated 1 out of 5 by from unhappy i am unhappy because there are no refiill for them and i have bought 4 of them and the scent don't last a long time.
Date published: 2011-08-13
Rated 1 out of 5 by from set and refresh i am unhappy there are no refills for this product. i have to buy another holder every time. not worth my money.
Date published: 2011-08-09
Rated 2 out of 5 by from Not happy :( I bought this product a week ago. I have it in my kitchen, which is a small area, and I can't smell it. When I hold it up to my nose it smells great, but other then that I can't smell it. :(
Date published: 2011-08-07
Rated 2 out of 5 by from set and refresh I really like the linen and sky and I like the apearance of the container vs. the traditional cones. I have 3 dogs and it kept my room fresh. But, I quit using it because there are no refils. I don't like the fact I have to buy a new dispenser every time, much more expensive than the cones and a similar result.Bring in the refills and you'll have a customer back.
Date published: 2011-08-01
  • y_2017, m_11, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_20L023, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.