Skip Content
ST
FEBREZE

Crisp Clean Air Freshener, 5.5mL, 8PK

  • Item # 33NU17
  • My Part #
  • Mfr. Model # 84532
  • Catalog Page # N/A
  • UNSPSC # 47131812
Air Freshener,Crisp Clean,5.5mL,PK8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.90 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Freshener
  • Fragrance Crisp Clean
  • Size 5.5mL
  • Container Type Sticks
  • Color White
  • For Use On Air
  • Recommended Dilution Ready to Use
  • RTU Yield per Container 5.5mL
  • Standards EPA
  • Case Quantity 8
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: GU.

  • This item is restricted for international sale.

Customer Reviews


Crisp Clean Air Freshener, 5.5mL, 8PK is rated 4.3 out of 5 by 21.
Rated 5 out of 5 by from Awesome product This product is great for small spaces.. Febreze products are the only ones that I purchase. they have great scents and partnered up with Tide and Gain is a plus. I use it in the house in the car, I carry a small spray for those unexpected times... Great product
Date published: 2017-09-01
Rated 5 out of 5 by from Greatest product ever made Febreze stick and any other product made by Febreze is the greatest product ever made. I love Febreze. I will not waste my money on any other product. Febreze lover for life!!
Date published: 2017-02-08
Rated 5 out of 5 by from Fresh clothing I use this for my clothes. Just put in the closet close to you clothes and it keeps them smelling clean and fresh.It works great eliminating smoke smells from your clothes as well.
Date published: 2017-01-17
Rated 5 out of 5 by from Powerful, but not over powering Great product for smaller spaces where we don't keep an automatic air freshener. Love the smell. Last for quite some time. [This review was collected as part of a promotion.]
Date published: 2016-12-14
Rated 5 out of 5 by from Really works I purchased 2 of these for my bathrooms at my office building. Works great. Lasts for at least 30 days!! The smell is not too overpowering. I plan to buy more and keep some in my bathrooms at home. Would definitely recommend!! [This review was collected as part of a promotion.]
Date published: 2016-04-04
Rated 5 out of 5 by from Keeps clothes smelling great! I use this in my closet, my armoire and my drawers to keep my clothes and linens smelling fresh and clean. I had a foul odor in the armoire when I moved into this apartment (some of the furniture came with the apartment) and to a lesser extent, in the closet. Febreze Stick & Refresh eliminated the odors and keeps them away when nothing else worked. I can get the refills at the drugstore, online or in the supermarket. So convenient! Thank you, Febreze!
Date published: 2015-11-20
Rated 5 out of 5 by from Febreze fan Love this product! Linen scent is my favorite. Just put it in the closet, bathroom, bedroom and forget about it. Although you won't really forget about it bc you'll get a nice pleasant whiff of clean linen. My opinion, they last longer then 30 days.
Date published: 2014-02-08
Rated 5 out of 5 by from PURCHASED IN ERROR I PURCHASE THIS THINKING IT WAS FOR MY CAR BUT ENDED UP KEEPING IT AND WAS VERY SATISFIED. WON'T USE ANY OTHER FRESHNER IN MY CAR NOW.
Date published: 2014-01-29
  • y_2017, m_10, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_21
  • loc_en_US, sid_33NU17, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.