Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FEBCO

Reduced Pressure Zone Backflow Preventer, Bronze, Watts 825 Series, FNPT Connection

  • Item# 3AZF7
  • Mfr. Model# 3/4 825 YA
  • Catalog Page# 3632
  • UNSPSC# 40141622
Reduced Pressure Zone Backflow Preventer, Bronze, Watts 825 Series, FNPT Connection close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $529.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

RPZ Y-Shaped Backflow Preventers

• Max. pressure: 175 psi Max. temp.: 140°F
Modular relief and check valves can be removed without the danger of spool substitution. Bronze construction. Use in industrial irrigation systems to protect against contamination from high-hazard (toxic) fluids.
Meet ASSE 1013, AWWA C-511-92, CSA B64.4.

View More

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Watts 825
  • Size 3/4"
  • Connection FNPT
  • Body Material Bronze
  • Temp. Range 32 Degrees to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 175 psi
  • Width 4"
  • Length 14-3/8"
  • Features Angle Pattern
  • Standards ASSE 1013, AWWA C-511-92, CSA B64.4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.