Skip Content

TP
FAZTEK

Safety Guarding Panel,36 in W x 84 in H

  • Item # 35YL93
  • My Part #
  • Mfr. Model # 22131
  • Catalog Page # N/A
  • UNSPSC # 23152204
Safety Guarding Panel,36 in W x 84 in H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $570.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety guarding panels from Faztek help create easy-to-assemble, customized steel machine guards. This machine guard panel is constructed from 12-ga. PVC-coated black wire mesh.

View More

Technical Specs

  • Components Panels
  • Item Machine Guard Panel
  • Height 84"
  • Width 36"
  • Color Black
  • Gauge 12 ga.
  • Material Black PVC Coated Wire Mesh
  • Finish Extrusion, Anodized
  • For Use With Faztek 15 Series T-Slotted Aluminum
  • Standards Can Meet or Exceed OSHA and ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.