Skip Content
NC
FAZTEK

Framing Extrusion, L48In, H1.5In, Ultra Lt

  • Item # 5JB12
  • Mfr. Model # 15EX1515UL-48
  • Catalog Page # N/A
  • UNSPSC # 24101809
Framing Extrusion,L48In,H1.5In,Ultra Lt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $25.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

T-Slotted Aluminum Structural Frame Extrusion is constructed of lightweight aluminum, which will not rust or burn and can be cut with any circular, chop, or miter saw.
Note: Cutting, drilling, milling, or tapping may be required, depending upon application.

View More

Technical Specs

  • Item Framing Extrusion
  • Type Grooved T-Slotted
  • Series 15 Series Ultra Lite
  • Length 48"
  • Width (In.) 1.5
  • Height (In.) 1.5
  • Slot Width (In.) 0.32
  • Bore Dia. (In.) 0.257
  • Material 6063-T6 Aluminum
  • Weight/Ft. (Lb.) 0.936
  • Finish Clear Anodize
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.