Skip Content

WV
FASTER

3/8"-18 Steel Hydraulic Coupler Nipple

  • Item # 4VTW8
  • My Part #
  • Mfr. Model # FFN38 NPT M U
  • Catalog Page # N/A
  • UNSPSC # 27121701
Coupler Nipple,3/8-18, Body,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $4.55 / each

Web Price $30.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.33 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Coupler Nipple
  • Series FFI
  • Connection Type FNPT
  • Max. Pressure 3900 psi
  • Sleeve Material Steel
  • Seal Type Flush Face
  • Operating Temp. Range -40 Degrees to 212 Degrees F
  • Seal Material Nitrile Rubber
  • Shut Off Double
  • Valve Design Tubular
  • Locking Mechanism Push and Pull
  • For Use With Building, Construction, HTMA
  • Standards ISO 16028
  • Hansen Interchange QA29222-00
  • Parker Interchange FEM-372-6FP
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.