Skip Content

DV
FASTER

1-1/16"-12 Steel Hydraulic Coupler Nipple

  • Item # 4VTW7
  • My Part #
  • Mfr. Model # FFI58-34SAE M
  • Catalog Page # N/A
  • UNSPSC # 27121701
1-1/16"-12 Steel Hydraulic Coupler Nipple close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hydraulic Coupler Nipple
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type FFI
  • Series FFI
  • Connection Type FSAE
  • Coupler Thread Size 1-1/16"-12
  • Coupler Flow Rate 31.7 gpm
  • Max. Pressure 3900 psi
  • Coupler Body Material Steel
  • Sleeve Material Steel
  • Coupler Finish Plain
  • Seal Type Flush Face
  • Operating Temp. Range -40 Degrees to 212 Degrees F
  • Coupler Connection Type FSAE
  • Seal Material Nitrile Rubber
  • Shut Off Double
  • Valve Design Tubular
  • Locking Mechanism Push and Pull
  • For Use With Building, Construction, HTMA
  • Standards ISO 16028
  • Parker Interchange FEM-621-12FO-NL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products