Navigation Menu New

Access My Account, Order History, Lists and more here.

52PF30 FMFLEX40 UNSPSC # 31201609

Hot Melt Adhesive: FLEX40, Smooth Sticks, 1/2 in Dia, 10 in Lg, Clear, 18 PK

  • Item # 52PF30
  • Mfr. Model # FMFLEX40
  • UNSPSC # 31201609
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hot Melt Adhesive: FLEX40, Smooth Sticks, 1/2 in Dia, 10 in Lg, Clear, 18 PK

  • Item # 52PF30
  • Mfr. Model # FMFLEX40
  • UNSPSC # 31201609
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

Technical Specs

  • Item Hot Melt Adhesive
  • Color Clear
  • Diameter 1/2 in
  • Length 10 in
  • Melting Temperature 356 Degrees to 392 Degrees F
  • Product Format Smooth Sticks
  • Series FLEX40
  • Working Time 40 sec
  • Electrically Insulating No
  • Features Good for Difficult Substrates
  • High Tack No
  • Low Odor No
  • Materials Bonded Concrete, Plastic, Rubber, Vinyl
  • Primary Applications Flooring
  • Shear Strength Not Specified
  • UV Resistant No
  • Full Cure Time 5 min
  • Maximum Performance Temperature 392 Degrees F
  • Minimum Performance Temperature 356 Degrees F
  • Open Time 40 sec
  • Package Quantity 18 ct
  • Peel Strength Not Specified
  • Tensile Strength 250 psi
Back to Top