Skip Content

NC
FASTENATION

Steel and Vinyl Coated Slide Table Skirting/Cloth Hanger; PK5

  • Item # 38X925
  • My Part #
  • Mfr. Model # SIMPLSLIDE
  • Catalog Page # N/A
  • UNSPSC # 52121607
Steel and Vinyl Coated Slide Table Skirting/Cloth Hanger; PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.80 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These table skirting hangers each feature an open style hanger, which allows folded skirts to easily slide into place. To use, simply take a folded skirt and slide it below the skirt header between the two sides of the hanger. The hanger has a heavy-duty vinyl coating which prevents rust, slipping, and is steam tunnel safe.

• 21.5"W x 6"H
• Accommodates skirts up to 24'L
• Vinyl-coated construction
• PK5

View More

Technical Specs

  • Item Slide Table Skirting/Cloth Hanger
  • Material Steel and Vinyl Coated
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.