Navigation Menu New

Access My Account, Order History, Lists and more here.

36LN01 2X24KPVST UNSPSC # 11162114

Hook-and-Loop Cinch Strap: 2 ft Lg, 9.55 in, 2 in Wd, Polyester, Black, 10 PK

  • Item # 36LN01
  • Mfr. Model # 2X24KPVST
  • UNSPSC # 11162114
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Buckle hook-and-loop cable ties wrap around bundles of high-performance cable and can be cinched tightly with the buckle to provide strength and stability.

Tap image to zoom.

Roll over image to zoom.

Hook-and-Loop Cinch Strap: 2 ft Lg, 9.55 in, 2 in Wd, Polyester, Black, 10 PK

  • Item # 36LN01
  • Mfr. Model # 2X24KPVST
  • UNSPSC # 11162114
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Buckle hook-and-loop cable ties wrap around bundles of high-performance cable and can be cinched tightly with the buckle to provide strength and stability.

Technical Specs

  • Item Hook-and-Loop Cinch Strap
  • Hook and Loop Cable Tie Design Buckle, Individual
  • Tensile Strength 8 lb
  • Width 2 in
  • Closure Type Buckle
  • Length 2 ft
  • Mountable No
  • Package Style Individual
  • Color Black
  • Thickness 0.065 in
  • Material Polyester
  • Flame Retardant No
  • Max. Bundle Dia. 9.55 in
  • Includes Reusable Wire Ties
  • Marking No
  • Max. Temp. Rating 200 Degrees F
  • Min. Temp. Rating -20 Degrees F
  • Temp. Range -20 Degrees to 200 Degrees F

Buckle hook-and-loop cable ties wrap around bundles of high-performance cable and can be cinched tightly with the buckle to provide strength and stability.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top