Skip Content

ST
FASTENATION

1" Rigid PVC Super Multi Skirting Clip with Hook-and-Loop with 2" Thickness; PK100

  • Item # 38X914
  • My Part #
  • Mfr. Model # SMC
  • Catalog Page # N/A
  • UNSPSC # 52121607
SuperMulti Skirt Clip,PVC,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.70 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A quick and easy way to secure table linens, these linen clips attach directly to the table lip. The Super Multi-Clip® Table Cloth Clips are a standard 1” wide clip. They were designed to securely fit the new LIFETIME® Plastic Folding Tables or any stages with profiles up to 2" thick. The proprietary resin used in manufacturing these clips offers unmatched clarity and extreme durability, making the clips virtually unbreakable.

View More

Technical Specs

  • Item Super Multi Skirting Clip with Hook-and-Loop
  • Width 1"
  • Thickness 2"
  • Material Rigid PVC
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.