Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FAST LOCK PALLET

Pallet, 625 lb., 12 In. L, 40 In. W, PK2

  • Item# 38G104
  • Mfr. Model# FLP-02-001
  • Catalog Page# 1176
  • UNSPSC# 24112505
Pallet,625 lb.,12 In. L,40 In. W,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $68.45 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use these interlocking units to create custom pallets from 12" to 8 ft. long, saving floor space. They allow for easy storage of supplies that need to be kept off the ground. The EZ Band notch on the end of each unit provides a way to cross-band product to the assembled pallet at every 12". These lightweight pallets are ideal for a closed loop or returnable system, in-house movement, and shipping of varying-sized items.

View More

Technical Specs

  • Item Pallet
  • Pallet Type Nestable
  • Pallet Entry 4-Way
  • Pallet Class Block
  • Dynamic Load Capacity 625 lb.
  • Static Load Capacity 625 lb.
  • Length 12"
  • Width 40"
  • Height 6"
  • Rackable Capacity Not Rackable
  • Color Black
  • Material HDPE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Pallet,625 lb.,12 In. L,40 In. W,PK2 is rated 5.0 out of 5 by 5.
Rated 5 out of 5 by from
Date published: 2014-07-18
Rated 5 out of 5 by from
Date published: 2014-05-16
Rated 5 out of 5 by from I ordered a set of these pallets and gave them a try. I was really pleased and ordered more. This design is so versatile. They can easily fit into narrow spaces or you can lock together as many as you need to fit larger spaces. They are easy to assemble and seem very durable. Great product!
Date published: 2014-02-26
Rated 5 out of 5 by from We made the change to Fast Lock and found the system easy to use and a great price. We liked it so much that we ordered more and now use this storage system throughout our entire hospital.
Date published: 2013-04-17
Rated 5 out of 5 by from
Date published: 2013-02-21
  • y_2017, m_2, d_18, h_4
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_3, tr_2
  • loc_en_US, sid_38G104, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.