Navigation Menu New

Access My Account, Order History, Lists and more here.

3KNF1 HOD-SINGLE UNSPSC # 24101602

Suction Cup Lifter, 4-9/16In Dia, D-Handle

  • Item # 3KNF1
  • Mfr. Model # HOD-SINGLE
  • UNSPSC # 24101602
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Suction Cup Lifter, 4-9/16In Dia, D-Handle

  • Item # 3KNF1
  • Mfr. Model # HOD-SINGLE
  • UNSPSC # 24101602
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Manual Suction Cup Lifter
  • Cup Size 4-9/16 in Dia
  • Cup Type Flat
  • Handle Type D-Handle
  • Handle Material ABS Plastic
  • Max. Load Capacity 100 lb
  • Features Release Lever
Back to Top