Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
FAST CAP

Soft Wax Filler System, 1 oz. Size, Red Color, Container Type: Refill Stick

  • Item # 3WDT6
  • My Part #
  • Mfr. Model # WAX11S-R
  • Catalog Page # N/A
  • UNSPSC # 60121509
Soft Wax Filler System, 1 oz. Size, Red Color, Container Type: Refill Stick close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

FastCap® Soft Wax Filler is an ideal way to fill holes in finished woodwork. Easy application with a WaxWedge (not included) allows you to repair small holes and patches with precisely the color required.

View More

Technical Specs

  • Item Soft Wax Filler System
  • Size 1 oz.
  • Container Type Refill Stick
  • Color Red
  • Flash Point Not Specified
  • Dry Time Not Specified
  • Dry Time Recoat Not Specified
  • Dry Time Tack Free Not Specified
  • Traffic Hours Not Specified
  • Begins to Harden Not Specified
  • Setting Time Not Specified
  • Functional Cure Not Specified
  • Adheres To Wood
  • Application Fill Nail Holes In Finished Furniture and Other Finished Wood Surfaces
  • For Use With Softwax Kit
  • Characteristics Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
  • Yield Strength Not Specified
  • Includes Refill Stick
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.