Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FAST CAP

Standard Platform Truck, 250 lb.

  • Item# 3JJJ1
  • Mfr. Model# SPEED DOLLIE
  • Catalog Page# N/A
  • UNSPSC# 24101504
Standard Platform Truck,250 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Platform Trucks

Technical Specs

  • Item Platform Truck
  • Load Capacity 250 lb.
  • Deck Material Steel
  • Overall Height 20-1/4"
  • Overall Length 14-1/2"
  • Overall Width 14-7/8"
  • Caster Wheel Material Polymer
  • Caster Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Width 3/4"
  • Number of Caster Wheels 4
  • Deck Length 14-1/2"
  • Deck Width 15"
  • Deck Height 4"
  • Extended Length 20-1/4"
  • Frame Material Aluminum
  • Finish Powder Coated
  • Color Red
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms