Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FAST CAP

Steel 25 ft. SAE Tape Measure

  • Item# 3WAC7
  • Mfr. Model# PSSR-25
  • Catalog Page# N/A
  • UNSPSC# 41114201
Steel 25 ft. SAE Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in.
  • Case Material Overmolded Rubber Grip
  • Belt Clip Yes
  • Blade Color White with Black/Red Markings
  • Case Color Black/Green
  • Features 16" Stud Center Markings, You Can Write on Blade and Erase, Erasable Note Pad on Tape Measure, Pencil Sharpener, Lever Clip and Dual Locking Mechanism
  • Blade Coating Clear
  • Hook 3 Rivet
  • Lock Type Slide
  • Rewind Type Automatic
  • Standout 6 ft.
  • Stud Markings Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms