Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
FASHION SEAL

Women's Slacks, Black, Medium

  • Item# 6UCZ3
  • Mfr. Model# 62238 M
  • Catalog Page# N/A
  • Catalog Group# D7388
  • UNSPSC# 53101504
Women's Slacks, Black, Medium close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Slacks with 2 side slant inset pockets.

View More

Technical Specs

  • Item Women's Slacks
  • Style Mult Stiched
  • Fabric Recycled Poly
  • Length 30 1/2
  • Number of Pockets 2
  • Size M
  • Color Black
  • Features Elastic Waistband
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms