Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
FASHION SEAL

Women's Shirt, Black/ Burgundy, S

  • Item # 6VNA0
  • Mfr. Model # 7001 S
  • Catalog Page # N/A
  • Catalog Group # D7399
  • UNSPSC # 46181526
Women's Shirt, Black/ Burgundy, S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hospitality Shirts

Product Details

Tunic has contrasting trim, set-in sleeves, side vents, and tunnel belt with coordinated webbed belting. 2 lower pockets have pencil divider, inset contrasting pockets, and scissor holder in right pocket.

View More

Technical Specs

  • Item Women's Shirt
  • Style Crossover Tunic Top
  • Fabric Poplin
  • Size S
  • Sleeve Length Short
  • Color Black/ Burgundy
  • Pockets 2 Lower Double Pockets
  • Features Back Drawcord Tunnel belt
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms