Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FASHION SEAL

Women's FP Ciel/Navy Crossover Tunic, S

  • Item# 6UCF7
  • Mfr. Model# 7002 S
  • Catalog Page# N/A
  • Catalog Group# D7402
  • UNSPSC# 53101604
Women's FP Ciel/Navy Crossover Tunic, S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $6.68 / each

Price $27.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.48 lbs.
Country of Origin Haiti Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tunic has contrasting trim, set-in sleeves, side vents, and tunnel belt with coordinated webbed belting. 2 lower pockets have pencil divider, inset contrasting pockets, and scissor holder in right pocket.

View More

Technical Specs

  • Item Women's Shirt
  • Style Crossover Tunic Top
  • Fabric Poplin
  • Size S
  • Sleeve Length Short
  • Color Ciel/Navy
  • Pockets 2 Lower Double Pockets
  • Features Back Drawcord Tunnel belt
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.