Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FASHION SEAL

Women's Cargo Shorts, 12, New Khaki

  • Item# 5NMP4
  • Mfr. Model# 62286 12
  • Catalog Page# N/A
  • Catalog Group# D6066
  • UNSPSC# 53101504
Women's Cargo Shorts, 12, New Khaki close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Women's Shorts
  • Style Cargo
  • Fabric Poly Cotton
  • Number of Pockets 4
  • Size 12
  • Color New Khaki
  • Includes Utility Loop, Self Gripping Closure
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms