Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
FASHION SEAL

Unisex Shirt, Tan Black, XL

  • Item # 5NLZ5
  • Mfr. Model # 64421 XL
  • Catalog Page # N/A
  • Catalog Group # D6034
  • UNSPSC # 46181526
Unisex Shirt, Tan Black, XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hospitality Shirts

Technical Specs

  • Item Unisex Shirt
  • Style Windowpane, Short Sleeve
  • Collar Banded
  • Fabric Poly Cotton
  • Size XL
  • Color Tan Black
  • Pockets 1 Left Chest
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms