Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FASHION SEAL

Unisex Shirt, 3XL, Petrol Blue

  • Item# 5NLW1
  • Mfr. Model# 64009 3XL
  • Catalog Page# N/A
  • Catalog Group# D6016
  • UNSPSC# 46181526
Unisex Shirt, 3XL, Petrol Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shirts

Product Details

Shirt buttons in front with a snap at the neck.

View More

Technical Specs

  • Item Unisex Shirt
  • Style Short Sleeve
  • Collar Convertible
  • Fabric Poplin
  • Size 3XL
  • Color Petrol Blue
  • Pockets 2 Button Thru
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms