Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
FASHION SEAL

Unisex Scrub Pant, Black, X-Large

  • Item# 6UCX8
  • Mfr. Model# 78854 XL
  • Catalog Page# N/A
  • Catalog Group# D7387
  • UNSPSC# 42131608
Unisex Scrub Pant, Black,  X-Large close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Pants have front cargo pockets, 2 back pockets, and 2 side slant patch pockets. Right leg has convenient pocket for holding cell phone or other electronic device.

View More

Technical Specs

  • Item Unisex Scrub Pant
  • Style Zipper Front
  • Fabric Poplin
  • Length 31
  • Number of Pockets 7
  • Size XL
  • Color Black
  • Features Cell Pocket, Cargo Pockets with Hook and Loop Closure
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms