Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FASHION SEAL

Unisex Scrub Pant, Black, Large

  • Item# 6UCX7
  • Mfr. Model# 78854 L
  • Catalog Page# N/A
  • Catalog Group# D7387
  • UNSPSC# 42131608
Unisex Scrub Pant, Black,  Large close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $24.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.76 lbs.
Country of Origin Honduras Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pants have front cargo pockets, 2 back pockets, and 2 side slant patch pockets. Right leg has convenient pocket for holding cell phone or other electronic device.

View More

Technical Specs

  • Item Unisex Scrub Pant
  • Style Zipper Front
  • Fabric Poplin
  • Length 31
  • Number of Pockets 7
  • Size L
  • Color Black
  • Features Cell Pocket, Cargo Pockets with Hook and Loop Closure
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.