Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FASHION SEAL

Navy Zipper Front Unisex Scrub Pant, M

  • Item # 6UCV8
  • Mfr. Model # 78856 M
  • Catalog Page # N/A
  • Catalog Group # D7385
  • UNSPSC # 42131608
Navy Zipper Front Unisex Scrub Pant, M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Unisex Scrub Pant
  • Style Zipper Front
  • Fabric Poplin
  • Length 31
  • Number of Pockets 7
  • Size M
  • Color Navy
  • Features Cell Pocket, Cargo Pockets with Hook and Loop Closure
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms