Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
FASHION SEAL

Unisex Camp Shirt, Granite/ Raven, M

  • Item # 6UDA1
  • Mfr. Model # 62239 M
  • Catalog Page # N/A
  • Catalog Group # D7412
  • UNSPSC # 46181526
Unisex Camp Shirt, Granite/ Raven, M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hospitality Shirts

Product Details

Features concealed button placket, contrast side panels, and raglan sleeves.

View More

Technical Specs

  • Item Unisex Camp Shirt
  • Collar Open Collar
  • Fabric Recycled Poly
  • Size M
  • Sleeve Length Short
  • Color Granite/ Raven
  • Pockets 1 Left Chest
  • Features Button Front
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms