Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FASHION SEAL

Unisex Bistro Shirt, 3XL, Black

  • Item# 5RNW9
  • Mfr. Model# 64433 3XL
  • Catalog Page# N/A
  • Catalog Group# D5734
  • UNSPSC# 46181526
Unisex Bistro Shirt, 3XL, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lightweight poplin shirt with chef coat styling and 2-button adjustable cuff.

View More

Technical Specs

  • Item Unisex Bistro Shirt
  • Style Long Sleeve
  • Fabric Poly Cotton
  • Collar Standing Collar
  • Size 3XL
  • Color Black
  • Includes Double breasted button front closure
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms