Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
FASHION SEAL

Short Sleeve Unisex Bistro Shirt with Standing Collar Collar, Black, XS

  • Item# 5NMV0
  • Mfr. Model# 64431 XS
  • Catalog Page# N/A
  • Catalog Group# D5728
  • UNSPSC# 46181526
Short Sleeve Unisex Bistro Shirt with Standing Collar Collar, Black, XS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Unisex Bistro Shirt
  • Style Short Sleeve
  • Fabric Poly Cotton
  • Collar Standing Collar
  • Size XS
  • Color Black
  • Includes Double breasted button front closure
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms