Skip Content

DV
FASHION SEAL

29-1/4" Unisex Apron, Royal, Reg.

  • Item # 5NMF3
  • My Part #
  • Mfr. Model # 64191 R
  • Catalog Page # N/A
  • Catalog Group # D5722
  • UNSPSC # 46181501
Unisex Apron, Cobbler, Reg., Royal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Kitchen Aprons

Product Details

This cobbler-style unisex apron features poly cotton twill construction. Includes side tabs with adjustable snap closure. It also features a 2-section lower pocket.

View More

Technical Specs

  • Item Unisex Apron
  • Style Cobbler
  • Fabric Poly Cotton Twill
  • Size Reg.
  • Color Royal
  • Number of Pockets 2
  • Length 29-1/4"
  • Includes Side Tabs with Adjustable Snap Closure
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.