Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FASHION SEAL

Cobbler Apron, Evergreen, 2XL

  • Item # 5NME4
  • My Part #
  • Mfr. Model # 64186 2XL
  • Catalog Page # N/A
  • Catalog Group # D5725
  • UNSPSC # 46181501
Cobbler Apron, Evergreen, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fashion Seal cobbler-style apron features a two-section lower pocket to keep contents organized. Side tabs with adjustable snap closure offer a comfortable fit.

View More

Technical Specs

  • Item Cobbler Apron
  • Style Cobbler
  • Fabric Poly Cotton Twill
  • Size 2XL
  • Color Evergreen
  • Number of Pockets 2
  • Includes Side Tabs with Adjustable Snap Closure
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.