Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FASHION SEAL

Consultation Jacket, M, White, 30 In. L

  • Item# 6TUF0
  • Mfr. Model# 175 M
  • Catalog Page# N/A
  • Catalog Group# D7431
  • UNSPSC# 46181512
Consultation Jacket,M,White,30 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Coats and Jackets

Technical Specs

  • Item Consultation Jacket
  • Gender Men's
  • Size M
  • Fits Chest Size 47-1/4"
  • Color White
  • Material Polyester/Cotton
  • Length 30"
  • Closure Type Buttons
  • Fabric Weight 5 oz.
  • Number of Pockets 5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms