Skip Content

DV
FASHION SEAL

Chef Coat with Contoured Structured Collar, Black, L

  • Item # 5RNY1
  • My Part #
  • Mfr. Model # 3027 L
  • Catalog Page # N/A
  • Catalog Group # D5714
  • UNSPSC # 46181533
Unisex Chef Coat, L, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Kitchen Coats

Technical Specs

  • Item Chef Coat
  • Fabric EcoPoly
  • Collar Contoured Structured
  • Number of Pockets 2
  • Buttons 10
  • Size L
  • Color Black
  • Includes Knot Buttons, Reversible Closure, Left Chest Pocket, Thermometer Pocket, Underarm Vents
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms