Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FASHION SEAL

Unisex Chef Coat, 60, White

  • Item# 5NMT6
  • Mfr. Model# 40001 60
  • Catalog Page# N/A
  • Catalog Group# D5717
  • UNSPSC# 46181533
Unisex Chef Coat, 60, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Kitchen Coats

Technical Specs

  • Item Chef Coat
  • Style Grand Master
  • Fabric 100% Egyptian Cotton
  • Collar Contoured Structured
  • Number of Pockets 1
  • Buttons 10
  • Size 60
  • Color White
  • Includes Hand Rolled Buttons, Hidden neck Button, Reversible Closure, Left Chest Welt Pocket, Three Panel Back, Underarm Vents
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms