Skip Content

DG
FASHION SEAL

Black Cargo Women's Shorts, 14

  • Item # 5NMK9
  • My Part #
  • Mfr. Model # 62279 14
  • Catalog Page # N/A
  • Catalog Group # D6064
  • UNSPSC # 53101504
Women's Cargo Shorts, 14, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Flat-front mechanical stretch twill offers comfort and durability. 8-1⁄2" inseam. Style has 2 front inset pockets, side cargo pockets and no back pockets.

View More

Technical Specs

  • Item Women's Shorts
  • Style Cargo
  • Fabric Poly Cotton
  • Number of Pockets 4
  • Size 14
  • Color Black
  • Includes Utility Loop, Self Gripping Closure
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms