DG
FASCO

Motor, 1/20 HP, 230V, 1550 rpm

  • Item # 161L98
  • My Part #
  • Mfr. Model # D1154
  • Catalog Page # N/A
  • UNSPSC # 0
Motor, 1/20 HP, 230V, 1550 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Motor, 1.2 HP, 230V, 1550 rpm, 1 SPDT
  • Fits Brand Fasco
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.