DG
FASCO

Motor, 1/16 HP, 115V, 3400 rpm, CW

  • Item # 161L41
  • My Part #
  • Mfr. Model # A195
  • Catalog Page # N/A
  • UNSPSC # 0
Motor, 1/16 HP, 115V, 3400 rpm, CW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Motor, 1.16 HP, 115V, 3400 rpm, CW
  • Fits Brand Fasco
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms