Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FASCO

3/4HP 208-230V Double Inlet Forward Curve Blower with Motor

  • Item# 19F701
  • Mfr. Model# 70005928
  • Catalog Page# N/A
  • UNSPSC# 40101601
3/4HP 208-230V Double Inlet Forward Curve Blower with Motor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-Efficiency Double Inlet Forward Curve Direct-Drive Blowers

• All-position mounting
Provide 10% to 30% lower watt usage than standard blowers. Aluminized steel housing with galvanized steel wheels. For use with furnaces, fan coil units, air handlers, and ground source heat pumps.
UL Listed and CSA Certified.
Note: Not designed for retrofit.
ECM Motor Type

• Max. inlet/ambient temp.: 113°F
24V transformer included.

View More

Technical Specs

  • Item Blower with Motor
  • Type Double Inlet Forward Curve
  • Drive Type Direct
  • Speed 5
  • Wheel Dia. 10-5/8"
  • Wheel Width (In.) 10-5/8
  • CFM Range 2500 to 300 @ 0.000-In SP to 1.700-In SP
  • CFM @ 0.000-In. SP 2500, 2250, 1900, 1750, 1650
  • CFM @ 0.300-In. SP 2400, 2175, 1810, 1630, 1650
  • CFM @ 0.400-In. SP 2360, 2115, 1755, 1540, 986
  • CFM @ 0.500-In. SP 2300, 2060, 1700, 1470, 780
  • CFM @ 0.600-In. SP 2250, 2005, 1640, 1400, 695
  • CFM @ 0.700-In. SP 2200, 1945, 1580, 1325, 590
  • CFM @ 0.800-In. SP 2140, 1880, 1510, 1250, 480
  • CFM @ 0.900-In. SP 2080, 1825, 1435, 1165, 365
  • CFM @ 1.000-In. SP 2035, 1765, 1350, 1075, 235
  • CFM @ 1.10-In. SP 1930, 1675, 1260, 1010, 105
  • CFM @ 1.200-In. SP 1835, 5, 1180, 945, 50
  • CFM @ 1.250-In. SP 1700, 1390, 1140, 865, 25
  • CFM @ 1.30-In. SP 1350, 1195, 1100, 785, -
  • CFM @ 1.40-In. SP 875, 810, 805, 625, -
  • CFM @ 1.500-In. SP 630, 605, 510, 505, -
  • CFM @ 1.600-In. SP 395, 390, 380, 380, -
  • CFM @ 1.70-In. SP 300, 295, 290, 285, -
  • CFM @ 1.80-In. SP 200, 190, 185, 180, -
  • Max. Inlet Temp. (Deg. F) 113
  • Max. Ambient Temp. (F) 113
  • Voltage 208-230
  • Hz 50/60
  • Phase Single
  • Full Load Amps 6.0
  • Motor HP 3/4
  • Motor RPM 1180
  • Motor Type ECM
  • Bearing Type Permanently Lubricated Ball
  • Motor Enclosure Vented
  • Blower RPM 1180
  • Housing Height (In.) 15-1/16
  • Housing Width (In.) 13-3/16
  • Housing Depth (In.) 19-3/8
  • Discharge Height (In.) 9-1/8
  • Discharge Width (In.) 13-1/8
  • Mounting Multipostion
  • Housing Material Aluminized Steel
  • Housing Finish Aluminum
  • Wheel Material Galvanized Steel
  • Includes 24V Transformer
  • Assembled/Unassembled Assembled
  • Agency Compliance UL/CSA Motor Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.