Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
FASCO

24" Industrial Wall-Mounted Air Circulator

  • Item # 49XW49
  • My Part #
  • Mfr. Model # F9003
  • Catalog Page # N/A
  • UNSPSC # 40101602
24" Industrial Wall-Mounted Air Circulator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $920.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Oscillating No
  • Speeds 3
  • Voltage 208/230
  • Phase 1
  • CFM High 6300
  • CFM Low 3300
  • Air Velocity (FPM) @ 20 Ft. 494/410/239
  • Motor HP 1/3
  • Motor RPM 1158/972/652
  • Operating Amps 1.3/7.8/2.6
  • Fan RPM 1158/972/652
  • Environmental Applications Industrial
  • Assembled Yes
  • CFM Medium 5300
  • CFM/Watt 29.6
  • Max. Ambient Temp. 120 Degrees F
  • Hz 60
  • Watts 290
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Yes
  • Bearing Type Ball
  • Outside Dia. 28-1/8"
  • Height 28-1/8"
  • Width 12-1/2
  • Max. Depth 12-1/2"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Aluminum
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Nickel Chrome
  • Application Air Circulation
  • Standards UL, cUL, OSHA
  • Includes Mounting Yoke
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.