Skip Content

TP
FASCO

1/8 HP Condenser Fan Motor, Permanent Split Capacitor, 1350/1620 Nameplate RPM, 208/230 Voltage

  • Item # 46MV83
  • My Part #
  • Mfr. Model # D1029
  • Catalog Page # N/A
  • UNSPSC # 26101602
1/8 HP Condenser Fan Motor, Permanent Split Capacitor, 1350/1620 Nameplate RPM, 208/230 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $189.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • OEM Replacement Brand Manitowoc Ice
  • Item Condenser Fan Motor
  • Motor Design Permanent Split Capacitor
  • Phase 1
  • HP 1/8
  • RPM Range 1601-1700
  • No. of Speeds 1
  • Voltage 208/230
  • Motor Shaft Rotation CWLE
  • Frame 42
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Band
  • Shaft Dia. 1/2"
  • Shaft Length 2-1/4"
  • Number of Shafts 1
  • Motor Thermal Protection Auto
  • Nameplate RPM 1350/1620
  • Motor Sub Application Direct Drive Fan/Blower
  • Voltage Compatibility 115/208-230,208-230,208-240
  • Full Load Amps 0.8
  • Hz 50/60
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Motor Shaft Design Flat
  • Body Dia. 5"
  • Length Less Shaft 3-9/16
  • Overall Length 5-13/16"
  • Bolt Circle Dia. 4-5/8"
  • Capacitor Required Included
  • Replacement For Manitowoc Ice Mfr. No. 2009653, 7185-0274
  • Application Refrigeration
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E58977), CSA (LR34751)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.