C3
FASCO

Permanent Split Capacitor Condenser Fan Motor, 1/3 HP, 0-1000 RPM Range 115V, CW/CCW

  • Item # 48GP08
  • My Part #
  • Mfr. Model # D795
  • Catalog Page # N/A
  • UNSPSC # 26101602
Permanent Split Capacitor Condenser Fan Motor, 1/3 HP, 0-1000 RPM Range 115V, CW/CCW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $203.94 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.53 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • OEM Replacement Brand Arkia, Tappan & SJC
  • Item Condenser Fan Motor
  • Motor Design Permanent Split Capacitor
  • Phase 1
  • HP 1/3
  • No. of Speeds 1
  • Voltage 115
  • Motor Shaft Rotation CW/CCW
  • Frame 48
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Stud
  • Shaft Dia. 1/2"
  • Shaft Length 6-7/16"
  • Number of Shafts 1
  • Motor Thermal Protection Auto
  • Nameplate RPM 825
  • Motor Application OEM Replacement
  • Motor Sub Application Condenser Fan
  • Full Load Amps 6.1
  • Hz 60
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Shaft Design Double-Flat
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-1/8"
  • Overall Length 12-1/4"
  • Bolt Circle Dia. 5-3/16"
  • Mounting Stud Pattern 4" x 4"
  • Stud Size 8-32 X 1-1/8"
  • Replacement For K55HXSFN8042
  • Application Fans and Blowers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.