C3
FASCO

1/250 HP Unit Bearing Motor, Shaded Pole, 1450 Nameplate RPM,230 Voltage, Frame Non-Standard

  • Item # 36VE34
  • My Part #
  • Mfr. Model # UB590
  • Catalog Page # N/A
  • UNSPSC # 26101602
1/250 HP Unit Bearing Motor, Shaded Pole, 1450 Nameplate RPM,230 Voltage, Frame Non-Standard close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.51 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.58 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This unit bearing motor features a totally enclosed air-over enclosure design. It can operate with shaft orientation at any angle. Use in commercial and industrial HVAC and refrigeration equipment, and other applications with 6" to 12" fan blades.

View More

Technical Specs

  • Item Unit Bearing Motor
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/250
  • Nameplate RPM 1450
  • Frame Non-Standard
  • Voltage 230
  • Hz 60/50
  • Phase 1
  • Full Load Amps 0.14
  • Output Watts 4
  • Motor Mounting Type Rear/Double Foot
  • Motor Thermal Protection Impedance
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Unit
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWLE
  • Length Less Shaft 2-9/16"
  • Overall Length 3-3/16"
  • Motor Shaft Design Threaded
  • Shaft Dia. 1/4"
  • Shaft Length 2-29/32"
  • Body Dia. 3-11/32"
  • Motor Mounting Position All Angle
  • Bolt Circle Dia. 2-13/16"
  • RPM Range 1401-1500
  • Mounting Stud Length 3/8"
  • Includes Speed Nut and Screw
  • Standards UL and CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.