TP
FASCO

1/200 HP HVAC Motor,Shaded Pole,1550 Nameplate RPM,115 Voltage,Frame 3.3

  • Item # 38N517
  • My Part #
  • Mfr. Model # D1130
  • Catalog Page # 41
  • UNSPSC # 26101602
1/200 HP HVAC Motor,Shaded Pole,1550 Nameplate RPM,115 Voltage,Frame 3.3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $159.53 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged, single-phase motor is designed for use in air-moving or mechanical applications, including fans, HVAC, pumps, and compressors.

View More

Technical Specs

  • Item HVAC Motor
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Dripproof
  • HP 1/200
  • Nameplate RPM 1550
  • Voltage 115
  • Velocity 1.33 ips
  • Full Load Amps 0.50
  • Phase 1
  • Hz 60
  • Motor Mounting Type Band
  • Motor Bearings Sleeve
  • Motor Thermal Protection None
  • Ins. Class B
  • Body Dia. 3.3"
  • RPM Range 1501-1600
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.