ST
FASCO

Permanent Split Capacitor Condenser Fan Motor, 1/20 HP, 1001-1100 RPM Range 277V, CWSE

  • Item # 48GN19
  • My Part #
  • Mfr. Model # D1048
  • Catalog Page # N/A
  • UNSPSC # 26101602
Permanent Split Capacitor Condenser Fan Motor, 1/20 HP, 1001-1100 RPM Range 277V, CWSE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $212.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • OEM Replacement Brand IEC
  • Item Condenser Fan Motor
  • Motor Design Permanent Split Capacitor
  • Phase 1
  • HP 1/20
  • RPM Range 1001-1100
  • No. of Speeds 3
  • Voltage 277
  • Motor Shaft Rotation CWSE
  • Frame 42
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Lug
  • Shaft Dia. 1/2"
  • Shaft Length 7-5/16"
  • Number of Shafts 1
  • Motor Thermal Protection Auto
  • Nameplate RPM 1075
  • Motor Application OEM Replacement
  • Motor Sub Application Condenser Fan
  • Full Load Amps 0.50
  • Hz 60
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Motor Shaft Design Flat
  • Body Dia. 5-7/64"
  • Length Less Shaft 3-13/16"
  • Overall Length 11-1/8"
  • Stud Size 8-32 X 1/16"
  • Replacement For 5KCP29FK8132S
  • Application Fans and Blowers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.